simplehuman® Stainless Steel Trash Can - Open Top, 16 Gallon, Rose Gold

Long lasting. Worth the price.
  • Smudge-proof brushed stainless steel always looks clean.
  • Touch-free toss and go waste disposal.
  • Wide opening for breakrooms and high traffic areas.
  • Use recommended simplehuman® Liners.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION SIZE
L x W x H
COLOR WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 6+
H-3622-RGOLD 16 Gallon 16" Diam. x 30" H Rose Gold 17 $160 $155 $150  ADD
DIMENSIONS:
  • Base: 15 1/8 x 26" (D x H)
  • Lid: 16 x 5 3/4" (D x H )
  • Opening Diameter: 9"
MATERIAL:
  • .7 mm stainless steel
COMPATIBILITY: 
  • simplehuman® P liner
CAPACITY:
  • 60 L
STYLE:
  • No rigid liner.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 L16 gal.
LENGTH x WIDTH x HEIGHT41 cm Diam x 76 cm16 Diam. x 30" H
WEIGHT5 kg10 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/29/2020 11:09:10 AM; USWEB8 -0-0/0.0-1