Jumbo Heavy Duty Clear-View Cabinet - 48 x 24 x 78", Assembled, Black

Secure storage with full visibility.
  • Recommended for doctors' offices, schools or hospitals.
  • Shelves adjust in 2" increments.
  • Clear acrylic panels.
  • 3-point lock and reinforced steel doors.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D X H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-3594ABL Jumbo Heavy Duty 482478" 5 400 203 $1,240 $1,190  Sub: H-3594AT 
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 47 3/4 x 22 1/2 x 73"
  • Shelves (4 Adjustable): 
    • Usable: 47 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Body & Doors: 20 gauge
  • Shelves: 24 gauge with welded corners
FEATURES:
  • Welded construction (Not riveted)
CAPACITY:
  • Fixed Bottom Shelf: 400 lbs
  • Total Unit: 2,000 lbs
MATERIAL:
  • Powder coated paint
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 198 cm48 x 24 x 78"
SHELF CAPACITY181 Kg400 lbs.
WEIGHT92 Kg203 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/26/2021 11:01:37 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000