Better Pack Manual 333 Plus Kraft Tape Dispenser

The #1 selling manual kraft tape machine in the U.S.
  • Manual lever dispenses tape up to 30" long.
  • Heavy-duty steel frame with minimal moving parts.
  • Trouble free - Easy to clean.
  • H-565 FREE OFFER – Includes H-35 Better Pack Manual 333 Plus Dispenser and one case of Uline Industrial Reinforced Kraft Sealing Tape. Use Model No. H-565.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-35 Manual Plus 1/2 - 3" 22 lbs. $495 $485 $475  ADD
DIMENSIONS:
  • Overall: 19 1/2 x 9 1/2 x 12 1/2" (L x W x H)
COMPATIBILITY:
  • Maximum Roll Diameter: 7 1/2"
  • Length: Up to 600'
    • Not Compatible with S-6644 and S-6645 Jumbo Rolls.
CAPACITY:
  • Water Bottle: 44 oz
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS38 - 76 mm1 1/2 - 3"
SHIPPING WEIGHT10 kg22 lbs.
PARTS:
  • H-35-BRACKET Bracket for Better Pack Manual 333 Plus Tape Dispensers
  • H-35-FM110XX Feed Stop Assembly for Better Pack Manual 333 Plus Tape Dispensers
  • H-35-FM12EL Upper Tape Plate for Better Pack Manual 333 Plus Kraft Tape Dispensers
  • H-35-FM4 Top Front Cover for Better Pack Manual 333 Plus Tape Dispensers
  • H-35-FM6AX Water Tank Assembly for Better Pack Manual 333 Kraft Tape Dispenser
  • H-35B Extra Brush Set for H-35 and H-669 Kraft Tape Dispenser
  • H-35FM20BXK Blade Kit for Better Pack Manual Tape Dispensers
  • H-35FM41FX Handle Assembly for Better Pack Manual 333 Plus Tape Dispensers
  • H-35FM48AX Handle Return Spring for Better Pack Manual 333 Plus Kraft Tape Dispenser
  • H-35GE79X Drive Gear for Better Pack Manual 333 Plus Tape Dispensers
  • H-35WB Extra Water Bottle for H-35 and H-669 Kraft Tape Dispenser
  • H-800-506500 Plastic Feed Wheel for H-800 and H-1037 Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/24/2025 03:20:45 PM; USWEB29