Rubbermaid® Square Brute® Trash Can Lid – 28 Gallon, Red

Snap-shut lid protects dry goods or seals trash. Controls odors.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-3494R 28 Gallon 22 x 22 x 2" 3 $16 $15 $14  ADD
DIMENSIONS:
  •  Outside dimensions are listed in the chart.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard 2 and NSF Standard 21.
SPECIFICATIONSMETRICIMPERIAL
Description106 L28 gal.
Length x Width x Height56 x 56 x 5 cm22 x 22 x 2"
Weight1.4 Kg3 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/19/2020 06:30:56 AM; USWEB6 -0-0/0.0-1