BarTender® Enterprise Barcode Label Software

Quickly combine barcode, text and graphics into professional quality labels.
MODEL
NO.
EDITION COMPATIBILITY LICENSES PRICE
EACH
ADD TO
CART
H-3485 Enterprise
Automation
Windows® 7, 8, Vista, XP Unlimited Users/
Up to 10 Printers
$4,945 ADD
SHIPS IN 2 DAYS FROM WA
FEATURES:
  • Version: 2016
  • Can print to any windows based or thermal tech printer.
  • Prints over 45 symbologies including Code 39, Code 128, UPC, and 2D.
  • Can link to database to print labels.
  • RFID capable
  • Does NOT track inventory.

SYSTEM REQUIREMENTS:
  • Supports Windows versions back to Windows 2000.
  • 50 MB free space required.
  • Not compatible with MAC.
  • Web Browser: Microsoft Internet Explorer Version 6 or higher required for Bartender Help system.
  • CPU: 450 MHz Pentium (1 Ghz or higher recommended)
  • Memory: 256 MB RAM (512 MB or higher recommended)
  • Display Resolution: 800x600 (1024 x 768 or higher recommended)


SPECIFICATIONSMETRICIMPERIAL
H-3485 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 02:45:50 AM; USWEB6 -0-0/0.0-1