Rubbermaid® Wavebrake® Bucket/Wringer - Down Press, 35 Quart

Down pressure dries out your mop better.
  • Holds up to 32 oz. mop.
  • 100,000 wring cycles.
  • Optional Bucket separates clean and dirty water. Fits under wringer.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH WT.
(LBS.)
ADD TO
CART
1 3+
H-3458 Bucket w/ Down Press Wringer 35 qt. $140 $134 21 ADD
DIMENSIONS:
  • Bucket:
    • Overall: 20 x 16 x 17 1/2" (L x W x H)
    • With Wringer: 23 x 16 x 29" (L x W x H)
  • Total Height with Handle: 36 1/2"
  • Casters: 1 x 3"

FEATURES:
  • Removable Wringer unit

CAPACITY:
  • Bucket: 8.7 gallons


SPECIFICATIONSMETRICIMPERIAL
CAPACITY33 L35 qt.
WEIGHT10 Kg21 lbs.
H-3458 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 09:00:25 PM; USWEB7 -0-0/0.0-1