Kimberly-Clark® Automatic Paper Towel Dispenser - Smoke

Automatically dispenses towels one at a time.
  • Electronic – Motion-activated dispenser.
  • Battery operated. 4 "D" batteries included.
  • Control features include: sheet length adjustment, delay time and dispenser operation mode.
  • Use with Automatic Roll Towels.
    Free Offer
    FREE H-3448 DISPENSER WITH ORDER OF
    4 OR MORE CASES OF S-11936 TOWELS.
    Use sale code SP464 at checkout.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH ADD TO
CART
H-3448SM 8" Automatic Dispenser 16 x 13 x 10" $89 ADD
DIMENSIONS:
  • Actual: 16.1 x 12.6 x 10.2" (H x W x D)

COMPATIBILITY:
  • Rolls with 1 3/4" core and larger.

FEATURES:
  • Optional Push Button Lock on the back of dispenser.
    • See instructions

MOUNTING HARDWARE:
  • Includes:
    • (4) Screws
    • (4) Anchors

MODEL NUMBER:
  • Kimberly-Clark®: 9992


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION20 cm Automatic Dispenser8" Automatic Dispenser
HEIGHT x WIDTH x DEPTH41 x 33 x 25 cm16 x 13 x 10"
AVAILABLE PARTS/ACCESSORIES FOR THE H-3448SM:
H-3448SM -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 02:04:08 AM; USWEB6 -0-0/0.0-1