Misting Fan

FOR OUTDOOR USE

Portable misting fan cools up to 1,000 sq. ft. by
30°F.
  • Two settings: Fan only or fan with mist.
  • 10-gallon water tank provides 5 hours of use.
  • 18' long power cord. 120 Volts.
  • Tilting head. 3 aluminum blades.
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
AMPS HP CFM WATER
CAP.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-3421 24 x 48 x 24" 18" 2.2 1/8 5,750 10 gal. 43 $655 $635 ADD
SHIPS ASSEMBLED VIA UPS
MATERIAL:
  • Blade: Aluminum

FEATURES:
  • 3-Prong plug
  • Designed for outdoor use.

USAGE:
  • Before storage, remove lowest nozzle and rotate fan head to drain any remaining water from nozzle assembly.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH61 x 122 x 61 cm24 x 48 x 24"
FAN SIZE46 cm18"
VOLUME163 cu. M/min.5,750 CFM
WATER CAPACITY38 L10 gal.
WEIGHT20 Kg43 lbs.
H-3421 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 08:43:53 PM; USWEB7 -0-0/0.0-1