Howard Leight® LS-400 Earplug Dispenser

Sleek design with twist knob.
  • Set on a table or wall mount.
  • Mounting hardware included for easy installation.
  • Uses Max Lite® or Max® earplugs.
Earplugs sold separately.
MODEL
NO.
DESCRIPTION PRICE EACH ADD TO
CART
1 5+
H-3401 LS-400 Dispenser $29 $28 ADD
DIMENSIONS:
  • Unit: 7 x 7 x 21" (L x W x H)
  • Unit Weight: 1lb 13 oz


SPECIFICATIONSMETRICIMPERIAL
H-3401 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 12:31:40 AM; USWEB5 -0-0/0.0-1