Marble Mat - 12" thick, 2 x 5', Walnut

FIRM CUSHIONING

Long life anti-fatigue matting. Easy to sweep, clean and maintain.
  • Durable mat includes a marbleized vinyl tile surface and sponge base.
  • Beveled edges for increased safety.

    Marble Mat

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3167WAL 2 x 5' 1/2" $104 $98 $89  ADD
MATERIAL:
  • Vinyl marble top and PVC compound sponge.
  • Smooth backing
  • Latex free
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • Foam does not go all the way to the edge.
CLEANING INSTRUCTIONS:  
  • Do not use bleach.
  • Do not saturate the mat.
  • Top:
    • Clean with hot water and mild detergent or non-butyl degreaser.
  • Bottom:
    • Cleaning the bottom of the mat will prevent slipping.
    • Clean with a general purpose cleaner. (Ex: 50/50 dilution of Simple Green)
    • Wipe dry with a rag or towel.
USAGE:  
  • Edges will not crumble.
  • Not recommended for areas with extreme moisture.
    • Will stick to floor in a hot or humid environment.
  • High heels or stools will puncture this mat.  
  • Not for rolling chairs. 
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not anti-microbial
  • Not welding safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 152 cm2 x 5'
THICKNESS13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/22/2022 03:22:42 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000