Mi-T-M® Industrial Electric Pressure Washer

Blast off dirt and grime. High pressure spray cleans stubborn clay and mud.
  • Totally enclosed fan-cooled electric motor.
  • Crankshaft pump. Solid ceramic pistons.
  • Relief valve protects pump from overheating.
  • Indoor/outdoor. Quiet operation.
  • Cold water. Requires 3/4” garden hose.
  • Dual rubber isolators control vibration.
  • Equipped with:
    Gun        36” lance with 0° to 60° jet nozzle
    25' hose        Detergent injection kit
    35' power cord
  • High-Powered Rotating Nozzle sold separately.
120 VOLTS
CSA-US/CSA LISTED
MODEL
NO.
USES PSI GAL./
MIN.
HP AMPS HOSE
LENGTH
USABLE
HRS./WEEK
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3049 Warehouse Floors,
Concrete
1400 1.5 1.5 13.5 25' Up to 10 45 $449 ADD
LIMITED 1 YEAR WARRANTY
BEFORE FIRST USE:
  • Replace red plug with yellow plug that is in the parts bag.

MATERIAL:
  • Pump: Ceramic

TEMPERATURE:
  • Maximum Inlet Water Temp: 125 F

FEATURES:
  • Cleaning Units: 2100
  • Detergent Kit: Built-in low pressure
  • Crank Plate
  • Single phase induction motor
  • Direct Drive triplex
  • Built-in GFCI


SPECIFICATIONSMETRICIMPERIAL
PRESSURE98 Kg/cm1400 PSI
THROUGHPUT5.7 L/min.1.5 gal./min.
HOSE LENGTH8 M25'
WEIGHT20 kg45 lbs.
ACCESSORIES:
  • S-18587 Industrial Plus Hose - 3/4"
H-3049 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/18/2019 10:13:33 AM; USWEB8 -0-0/0.0-1