Search

Evaporative Cooler - 36"

Portable, temporary "swamp" cooler. Cools up to 2,650 square feet.
  • Recommended for stage events, hospitality tents and auto repair shops.
  • 32-gallon water tank for 3 hours of cooling or connect to garden hose for all-day use.
  • Lowers air temperature 15-25°F.
  • Durable, leak-proof polyethylene housing.
  • Auto pump shut-off when water level is low.
  • Easy rolling. 4" casters: 2 swivel, 2 locking.
  • 5 evaporative pads included.
  • Indoor/outdoor.
  • ETL/C-ETL Listed.
  • View video.
115 VOLTS
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
AMPS HP CFM WATER
CAPACITY
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3030 64 x 68 x 33" 36" 11.0 1/2 10,100 32 gal. 240 $2,579 ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Power Cord: 12'
  • Hose Connection: 3/4"

FEATURES:
  • Ships on plastic pallet.
  • Does not use chemicals or refrigerants.
  • Variable speed setting.

  • Ideal Operating Conditions:
    • Temperature above 85 F.
    • Relative Humidity below 75%.
    • Lower Humidity: Better evaporative cooling effect

SPECIFICATIONS:
  • Amps:  
    • Pump: 5 Amps, 1/6 hp
    • Fan Motor: 6 Amps
    • Total: 11 Amps
  • Decibels:
    • Low: 63.8 dB
    • High: 82.5 dB
  • 3-Prong plug


AVAILABLE PARTS FOR THE H-3030:
  • H-3031 Evaporative Cooler Replacement Pad - 12 x 48 x 6"
H-3030 - Evaporative Cooler - 36"
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
11/04/2016 12:08:50 AM; --