Chrome Wire Shelving Unit - 72 x 36 x 63"

4 SHELF STARTER UNIT

Maximize storage in large office closets.
  • Shelves adjust in 1" increments.
  • Assemble in minutes. No tools required.
  • Reduce dust and dirt accumulation.
  • NSF certified.
  • Optional 5" polyurethane swivel stem casters add 6" to height.
  • Add-On Units and Wire Shelving Accessories available.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DIMENSIONS
    W x D x H
    SHELF CAP.
    (LBS.)
    PRICE EACH WT.
    (LBS.)
    UNIT HEIGHT IN STOCK
    SHIPS TODAY
    1 3+
    H-2951-63 723663" 650 $410 $400 170  ADD
    SHIPS UNASSEMBLED VIA MOTOR FREIGHT
    DIMENSIONS:  
    • Outside:
      • Width: Subtract 1/4" from dimensions in the chart.
      • Depth: Same as listed in the chart.
    • Usable Loading Area (Due to Posts):
      • Width & Depth: Subtract 2 3/4" from outside dimensions.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
    MATERIAL:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
    TEMPERATURE:
    • -20° to 120° F
    CAPACITY:
    • Shelf capacity listed in the chart is:
      • The capacity for each shelf without casters.  
      • Based on evenly distributed loads.
    • Total Starter Unit with Additional Shelves: 4,800 lbs
    • Total Add-on Unit: 3,000 lbs
    USAGE:
    • For hand-loading only. (Not for use with forklifts.)
    CASTERS: (Sold Separately)
    • Dimensions: 5 x 1 1/4"
    • Add 5 3/4" to the height of the unit.
    • Capacity: 1,000 lbs per kit (250 lbs per caster)
    • NSF Certified (National Sanitary Foundation)
    SPECIFICATIONSMETRICIMPERIAL
    SHELF CAPACITY295 Kg650 lbs.
    WEIGHT77 Kg170 lbs.
    WIDTH x DEPTH x HEIGHT183 x 91 x 160 cm72 x 36 x 63"
    ACCESSORIES:
    • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
    • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
    • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
    • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
    • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
    • H-9222C Mobile Shelving Cover - 72 x 36 x 63", Clear
    • H-9222DLX Mobile Shelving Cover - 72 x 36 x 63", Deluxe
    • H-9222HD Mobile Shelving Cover - 72 x 36 x 63", Heavy Duty
    PARTS:
    • H-1205-CAPS Post Caps for Wire Shelving
    • H-1205-FEET Replacement Feet for Wire Shelving Units
    • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
    • H-1205S S-Hooks for Wire Shelving Units - Chrome
    • H-3191C Additional Chrome Wire Shelves - 72 x 36"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    01/18/2022 02:32:26 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000