Two-Shelf Wire Shelving Unit - 60 x 18 x 34", Chrome

Recommended for garages and storage rooms where space is tight.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
PRICE EACH WT.
(LBS.)
COLOR ADD TO
CART
1 3+
H-2942-34C 60 x 18 x 34" 650 $119 $113 42  ADD
SHIPS UNASSEMBLED VIA UPS
Limit 3.
MATERIAL:
  • Chrome-plated carbon steel
DIMENSIONS:  
  • Outside:
    • Width: Subtract 1/4" from dimensions in the chart.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • -20° to 120° F
CAPACITY:  
  • Shelf capacity listed in the chart is:
    • The capacity for each shelf without casters.  
    • Based on evenly distributed loads.
  • Total Starter Unit with Additional Shelves: 4,800 lbs  
  • Total Add-on Unit: 3,000 lbs
INCLUDES:
  • Feet and plastic shelf supports.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Add-on Units are not compatible with Corner Shelving.
SPECIFICATIONS:  
  • Rust resistant, not rust proof.
CASTERS: (Sold Separately)
  • Dimensions: 5 x 1 1/4"
  • Add 5 3/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY295 Kg650 lbs.
WEIGHT19 Kg42 lbs.
WIDTH x DEPTH x HEIGHT152 x 46 x 86 cm60 x 18 x 34"
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4561 Rigid/Swivel Casters for 18" Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/17/2021 09:46:43 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000