Two Shelf Wire Shelving Add-On Unit - 30 x 18 x 34", Chrome

Extend shelving along a wall or around corners.
  • Includes 2 shelves, 2 posts and 8 S-hook connectors.
  • NSF certified.
MODEL
NO.
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
PRICE EACH WT.
(LBS.)
ADD TO
CART
1 3+
H-2939-34AC 30 x 18 x 34" 800 $67 $62 22 ADD
SHIPS UNASSEMBLED VIA UPS
MATERIAL:
  • Chrome-plated carbon steel


DIMENSIONS:  
  • Outside:
    • Width: Subtract 1/4" from dimensions in the chart.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf Thickness: 1 1/4"

TEMPERATURE:
  • -20 to 120 F

CAPACITY:  
  • Shelf capacity listed in the chart is:
    • The capacity for each shelf without casters.  
    • Based on evenly distributed loads.
  • Total Starter Unit with Additional Shelves: 4,800 lbs  
  • Total Add-on Unit: 3,000 lbs

USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Add-on Units are not compatible with Corner Shelving.

SPECIFICATIONS:  
  • Rust resistant, not rust proof.

CASTERS: (Sold Separately)
  • Dimensions: 5 x 1 1/4"
  • Add 5 3/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)


SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY363 Kg800 lbs.
WEIGHT10 Kg22 lbs.
WIDTH x DEPTH x HEIGHT76 x 46 x 86 cm30 x 18 x 34"
PARTS:
  • H-1205S S-Hooks for Wire Shelving Units - Chrome
Unable to find what you're looking for? Please contact us.
H-2939-34AC -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 01:29:22 AM; USWEB8 -0-0/0.0-1