Deluxe Trash Picker - 36"

Make trash cleanup easy on your back.
  • Magnetic tip. Nifty Nabber® Trigger Grip with 360° rotating head.
MODEL
NO.
DESCRIPTION GRIPPER
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2896 36" Deluxe 10 lbs. $35 $33  ADD
DIMENSIONS:
  • When Open: 
    • Top: 4 3/4"
    • Bottom: 4" 
MATERIAL:
  • Durable aluminum construction will not rust.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION91 cm36" Deluxe
GRIPPER CAPACITY5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/24/2021 07:20:27 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000