Mail Cart - 43 x 24 x 39"

Quickly facilitate office mail and small package delivery.
  • 2 removable baskets for sorting and loading.
  • File capacity – 100-120 letter or legal-size folders.
  • 10" semi-pneumatic rear wheels. Recommended for heavy loads or longer distances.
  • Hanging File Folders available.
MODEL
NO.
DIMENSIONS
L x W x H
FILE
CAPACITY
CASTERS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2862-S1 43 x 24 x 39" 100 - 120 5" Swivel / 10" Rigid 65 $355 $335  ADD
SHIPS UNASSEMBLED VIA UPS
Limit 1.
DIMENSIONS:
  • Overall (Actual): 43 x 23 3/4 x 38 1/2"
  • Upper Basket:
    • Top: 36 x 17 1/4"
    • Bottom: 34 1/2 x 16"
    • Height: 11"
  • Lower Basket:
    • Top: 36 x 17 1/4"
    • Bottom: 34 1/2 x 16"
    • Height: 7 1/2"
  • Clearance Between Baskets: 10 3/8"
CAPACITY: 
  • Total: 250 lbs   
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT109 x 61 x 99 cm43 x 23 x 39"
CASTERS13 cm Swivel/25 cm Rigid5" Swivel/10" Rigid
WEIGHT29 Kg65 lbs.
Add to Shopping List
10/27/2021 09:18:51 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000