Counter High Clear-View Cabinet - 36 x 18 x 42", Assembled, Gray

Secure storage with full visibility.
  • Recommended for doctors' offices, schools or hospitals.
  • Shelves adjust in 2" increments.
  • Clear acrylic panels.
  • 3-point lock and reinforced steel doors.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D X H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-2804AGR Counter High 361842" 3 150 72 $565 $545  Sub: H-2804BL 
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 36 x 16 1/2 x 36 3/4"
  • Shelf (Usable): 35 1/2 x 16"
THICKNESS:
  • Doors, Sides & Back: 24 gauge
  • Top, Header & Sill: 22 gauge
  • Bottom & Shelves: 20 gauge
FEATURES:
  • Welded construction (Not riveted)
  • Two adjustable shelves.
CAPACITY:
  • Fixed Bottom Shelf: 200 lbs
  • Total Unit: 600 lbs
MATERIAL:
  • Powder coated paint
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 107 cm36 x 18 x 42"
SHELF CAPACITY68 Kg150 lbs.
WEIGHT33 Kg72 lbs.
PARTS:
  • H-1105-12 Door Handle with Locking Keys for Cabinets
  • H-1105-13 Locking Handle Cam for Storage Cabinets
  • H-1105-15 Storage Cabinet Locking Bar Guides
  • H-1105ADD-GR Additional Shelf for Cabinets - 36 x 18", Gray
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/30/2021 12:30:19 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000