Dymo® LabelWriter® 4XL Printer

Quickly print shipping, inventory and office labels.
  • 300 dpi. Power and USB cables included.
  • 53 labels per minute.
  • High-res labels up to 4" wide.
  • UPS quality approved for shipping.
  • Requires Windows® (7 or later) or Mac OS® X (v10.10 or later).
  • Mini Printer Labels available.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION RECOMMENDED
USES
MAX. LABEL
SIZE W x L
LABELS/
MIN.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2788 Dymo® 4XL UPS Shipping Labels 4 x 6" 53 $299 $289  ADD
DIMENSIONS:
  • Overall:  7 x 5 1/3 x 7 3/8" (W x H x D)
COMPATIBILITY:
  • Not Compatible with:
    • UPS WorldShip® and FedEx software.
    • iPads, Chromebooks and tablets
    • Internet postage offered by eBay and PayPal.
FEATURES:
  • No ribbons required. Prints by direct thermal process.
  • Can create 1D barcodes only.
  • Can print 2D barcodes created with other software programs.
  • Prints Labels Directly from:
    • Microsoft Word (Excel) or Outlook
    • QuickBooks
    • CardScan
    • Mac Address Book
SYSTEM REQUIREMENTS:
  • Requires USB 1.1 or USB 2.0 connection.
INCLUDES:
  • Printer
  • 4 x 6" Extra Large Shipping Labels
  • Adapter
  • Power Cable
  • USB Cable
  • Quick Start Guide
  • Cleaning Card
USAGE:
  • Software not included. Must download from the Dymo® website.
MODEL NUMBER: 
  • Dymo®: #1755120
SPECIFICATIONSMETRICIMPERIAL
MAX PRINT WIDTH x LENGTH10 x 15 cm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/28/2022 06:20:37 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000