Dock Light - 60"

Light up dark trailers and dock areas for safer loading and unloading.
  • Double-arm construction for easy maneuvering.
  • Outer arm swings horizontally 300 degrees.
  • Lamp head pivots up and down.
  • Uses up to 300W incandescent or LED bulb.
  • Use with Halogen and LED Flood Lamps, sold separately.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION REACH PRICE EACH ADD TO
CART
1 2+
H-2778 Heavy-Duty Double Arm 60" $177 $167  ADD
DIMENSIONS:
  • Cord Length: 5'
  • Double Arm: 37 1/2"
  • Single Arm: 25 1/2"
MATERIAL:
  • Light Head: Aluminum
  • Steel Tubing: 14 gauge steel
  • Light Guard: Metal
SPECIFICATIONS:
  • 120 V
  • 3-Prong plug
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
COMPATIBILITY:
  • Other Compatible Bulbs:
    • S-19057- 60 W Flood Lamp
    • S-21736 LED 1,050 Lumens Flood Lamp
    • S-21737 LED 1,300 Lumens Flood Lamp
FEATURES:
  • Light head has an on/off switch on the back.
USAGE:
  • Bulb not included.
SPECIFICATIONSMETRICIMPERIAL
REACH152 cm60"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/08/2020 05:29:39 PM; USWEB7 -0-0/0.0-1