Vertical Gas Cylinder Cabinet - Assembled, 2 Cylinder Capacity

Prevent rolling and tipping of flammable gas cylinders.
  • Solid shelf holds 20, 33 and 40 lb. liquid propane cylinders.
  • Secure all-welded steel design.
  • 14-gauge solid steel top. 13-gauge steel mesh sides.
  • Foot pads have holes for mounting to floor.
  • Flammable signage.
  • Hasp for padlock.
  • Meets OSHA 1910 standards.
MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2736 Vertical
Cabinet
2 1 322140" 91 $490 $475  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 30 1/8 x 18 1/4 x 31 3/8" (W x D x H)
  • Mounting Hole Diameter: 1/2"
CAPACITY:
  • Shelf: 600 lbs
  • Also holds 43 lb cylinders under 30" tall.
MATERIAL:
  • Powder coated steel
  • Not rust or weatherproof.
APPEARANCE:
  • Trilingual label applied to front of cabinet. (English, French, & Spanish)
INSTRUCTIONS:
  • Anchoring Foot Pads to Concrete Floor:
    • Hardware not included.
      • H-3722 sold separately. (One kit needed.)
    • Concrete Wedge Anchors Recommended: 3/8" or 1/2" Diameter
    • Overall Minimum Length of Anchor: 3"
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x DEPTH x HEIGHT81 x 53 x 102 cm32 x 21 x 40"
WEIGHT41 Kg91 lbs.
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2021 09:54:16 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000