Search

Monarch® Label Gun Holster

Label gun and tools are always by your side.
  • Three extra pockets for pens, box cutter and additional labels.
  • Waist adjustable to 48".
  • Hook-and-loop strap keeps label gun in place.
  • Fits all Monarch Label Guns.

    SPECIAL OFFER
    Order $125 or more of Monarch Labels and
    save 50% off H-2635 Holster
MODEL
NO.
DESCRIPTION PRICE EACH ADD TO
CART
1 3+
H-2635 All purpose holster $38 $35 ADD
DIMENSIONS:
  • Belt: 2 x 54" (W x L)

MATERIAL:
  • Holster and Belt: Polypropylene


H-2635 - Monarch® Label Gun Holster
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/28/2016 08:36:10 PM; --