3M H123 Heavy Duty Metal Tape Dispenser - 3"

Accommodates the strongest filament tapes sold.
  • Convenient, portable metal dispenser is durable and long lasting.
  • Works with tapes up to 3” wide.
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
PRICE EACH ADD TO
CART
1 2 5+
H-2625 3M H123 Heavy Duty Metal Dispenser 1/2", 3/4", 1", 2" and 3" $75 $71 $69 ADD
Ships from Uline IL, PA
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 5 3/8"


SPECIFICATIONSMETRICIMPERIAL
DISPENSER8 cm3" Heavy Duty Metal
H-2625 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 06:29:58 PM; USWEB6 -0-0/0.0-1