Zebra GK420T Desktop Dual Barcode Printer

Prints both direct thermal and thermal transfer labels.
  • Easy to load both labels and ribbons.
  • Prints 2D barcodes, including QR.
  • Compatible with Windows®-based software/systems. Not compatible with UPS WorldShip® or FedEx Software.
  • Supports EPL and ZPL printer languages.
  • Use with Ethernet Print Server to connect to a network via ethernet, sold separately.
  • Use with Barcode Desktop Labels and Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY INTERFACE PRICE EACH ADD TO
CART
1 2+
H-2526 GK420T 203 dpi 5"/sec. 4.09 x 39" 8MB SDRAM/
4MB Flash
Serial / Parallel & USB $559 $529  ADD
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 7.6 x 10 x 7.5" (W x D x H)
COMPATIBILITY:
  • Windows driver included.
  • Not compatible with MAC computers.
FEATURES:
  • Prints 2D barcodes, including QR.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' 9-pin Serial: H-1013
    • 6' Parallel: H-1011
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: GK42-102510-000
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED13 cm/second5"/second
MAX PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
ACCESSORIES:
  • S-18466 Desktop Thermal Transfer Ribbons - Wax/Resin, 4.33" x 244'
  • S-18467 Desktop Thermal Transfer Ribbons - Resin, 4.33" x 244'
  • S-19647 Desktop Thermal Transfer Ribbons - Wax, 2.25" x 244'
  • S-19648 Desktop Thermal Transfer Ribbons - Resin, 2.52" x 244'
  • S-8036 Desktop Thermal Transfer Ribbons - Wax, 2.52" x 244'
  • S-8037 Desktop Thermal Transfer Ribbons - Wax, 3.30" x 244'
  • S-8038 Desktop Thermal Transfer Ribbons - Wax, 4.33" x 244'
Add to Shopping List
12/09/2021 07:42:57 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000