Industrial Packing Table - 96 x 30", Steel Top

Customize your work area with these packing tables.
  • 1 1/2" thick steel top with square edges.
  • Holds up to 500 lbs.
  • 14" bottom shelf for additional storage.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and Replacement Tops available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
ADD TO
CART
1 2+
H-2484-STEEL 96 x 30" 216 $670 $640  Sub: H-1222-STEEL 
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Adjustable Legs (Actual): 27 7/8 - 35 3/8"
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs: 44"
  • Holes to Bolt Table to Floor: 3/8" diameter
MATERIAL:
  • Work Surface: 12 gauge
  • Reinforced End Channels: 14 gauge
  • Painted. Not stainless steel.
CAPACITY:
  • Bottom Shelf: 250 lbs evenly distributed
  • Total capacity reduced to 450 lbs if using casters.
INCLUDES:
  • (2) Mounting channels
    • For optional H-1550, H-4833 or H-7595 Drawers or H-6350 Cabinet.
      • Additional channels needed if more than one is being mounted. (H-2174-TSUPQ)
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • If placing under counter cabinets beneath table, do not assemble with bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH244 x 76 cm96 x 30"
WEIGHT98 Kg216 lbs.
PARTS:
  • H-2484-STOP Replacement Packing Table Top - 96 x 30", Steel
Unable to find what you're looking for? Please contact us.
Add to Shopping List
01/18/2022 02:33:39 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000