Parking Stops - 6', Plastic, White

End concrete crumbling and chipping forever.
  • 100% recycled material.
  • Maintenance free. No painting.
  • Weather resistant. Impervious to sunlight and road salt.
  • 75% lighter than concrete.
  • Use with Asphalt and Concrete Installation Kits, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-2309W 6' Plastic 7263" 20 $75 $70  ADD
PROPERTIES: 
  • Tensile Strength: 3,800 PSI 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Plastic6' Plastic
LENGTH x WIDTH x HEIGHT183 x 15 x 8 cm72" x 6" x 3"
WEIGHT9 Kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/02/2022 09:50:14 PM; USWEB26 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000