Bench with Back - 6', Brown, Inground Mount

Striking, attractive UV coated benches will last forever. Recommended for cities, parks, schools and teams.
  • Permanently anchor in ground. Secure with concrete.
  • Thermoplastic coating withstands heat, cold and all weather elements.
  • High gloss, smooth surface allows easy spray paint and graffiti removal.
  • Black, powder-coated, galvanized, tubular steel legs.
  • Comfortable 12" wide seat.
MODEL
NO.
DESCRIPTION STYLE SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2294BR-IN 6' Bench With Back Inground Mount 72 x 12 x 31" 150 $370 $350 ADD
DROP SHIPS IN 1 DAY FROM NC UNASSEMBLED VIA MOTOR FREIGHT
CAPACITY:
  • Weight: 1,000 lbs

PACKAGING:
  • Assembly hardware is attached to leg braces.


SPECIFICATIONSMETRICIMPERIAL
Length x Width x Height183 x 30 x 79 cm72 x 12 x 31 in.
H-2294BR-IN -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 11:49:45 AM; USWEB7 -0-0/0.0-1