Sanitaire® Multi-Surface QuietClean® Vacuum

Commercial-duty cleaning for offices, motels and reception areas.
  • Conveniently carry attachments for carpeted, uncarpeted and hard-to-reach surfaces. 2-motor system.
  • Washable HEPA filter captures 99.97% of allergens.
  • Tools: Telescopic wand and dusting brush with 9' reinforced stretch hose for hard-to-reach areas.
  • Meets OSHA requirements. UL/C-UL Listed.
  • Use Replacement Bags for excellent microfiltration. One bag included.
MODEL
NO.
DESCRIPTION AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2268 Multi-Surface 11.5 13" 50' 20 $484 $464  ADD
DIMENSIONS:
  • Width in the chart refers to width of vacuum.
  • Cleaning Path Width: 12"
MATERIAL:
  • Brush Roller: Double chromed steel                 
  • V-Belt: Multi-ribbed poly
FEATURES:
  • Detachable cord
CAPACITY:
  • 4 dry quarts
USAGE:
  • Folds down to 6" clearance.
  • Can be used on hard floors with brush roller turned off.
SHIPPING:
  • Ships unassembled
SPECIFICATIONS:
  • Noise Rating: 68 dBA
  • Carpet and Rug Institute Certified Bronze
  • LEED Compliant
  • 135 CFM 
MODEL NUMBER:
  • Sanitaire®: SC9180D
SPECIFICATIONSMETRICIMPERIAL
CORD15 M50'
PATH WIDTH33 cm13"
WEIGHT9 kg20 lbs.
PARTS:
  • S-14763 Replacement Bags for Sanitaire® Multi-Surface QuietClean® Vacuum
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/17/2022 11:25:40 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000