Bin Storage Cabinet - 36 x 24 x 78", 90 Blue Bins

Protect all your expensive tools and parts from dust, damage and theft.
  • Rugged all-welded 16 gauge steel cabinet. Powder-coated finish.
  • Easily adjustable bins hang on louvered panels.
  • Doors have 3-point locking system – Keys included.
  • (90) 5 1/2 x 4 x 3" bins, (4) adjustable shelves.
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
CABINET SIZE
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2250BLU 90 Blue Bin Cabinet 4 36 x 24 x 78" 337 $1,176 $1,088   ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 35 3/4 x 22 1/8 x 73" (W x D x H)
  • Shelf (Usable): 35 11/16 x 18 13/16" (W x D)
  • Plastic Bins (Inside): 4 7/8 x 3 9/16 x 2 5/8"
CAPACITY:
  • Total: 1,000 lbs
  • Shelf: 200 lbs
  • Each Door: 125 lbs
INCLUDES:
  • (96) S-12413BLU bins (Only 90 fit cabinet)
COLOR:  
  • Cabinet: Dark Gray
PARTS:
  • Additional Shelves: H-2250SHELF (4 Pack)
SPECIFICATIONSMETRICIMPERIAL
CABINET WIDTH x DEPTH x HEIGHT91 x 61 x 198 cm36 x 24 x 78"
WEIGHT153 kg337 lbs.
ACCESSORIES:
  • H-2462BL Cabinet Dolly - 36 x 24", Black
  • H-2462GR Cabinet Dolly - 36 x 24", Gray
  • S-12413D Stackable Bin Dividers - 5 1/2 x 3"
  • S-12552 Stackable Bin Label Holders and Inserts - 3 x 1"
  • S-20789 Stackable Bin Lids - 5 1/2 x 4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/22/2019 12:59:27 AM; USWEB8 -0-0/0.0-1