Deluxe Folding Table - 72 x 30", Adjustable Height, Yellow

Strong and sturdy – built to last. Wobble-free.
  • 3 steel supports provide extra strength and durability.
  • Blow-molded polyethylene top. Stain resistant.
  • Steel legs adjust from 22" to 32" in 1" increments.
  • Folds to 2 1/2" thickness for easy storage.
  • Folding Chairs, Table Dollies and Fabric Tablecloths available.
5 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
L x W x H
COLOR SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-2229Y 72 x 30" x 22-32" Yellow Rectangle 250 44 $215 $205   ADD
DROP SHIPS ASSEMBLED IN 5 DAYS VIA MOTOR FREIGHT FROM AR
COLOR:
  • Legs/Frame: Black


THICKNESS:
  • Legs: 18 gauge steel

FEATURES:
  • Textured top

SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.5 Desk Standards.


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT183 x 76 x 56-81 cm72 x 30 x 22-32"
CAPACITY113 Kg250 lbs.
WEIGHT20 Kg44 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/20/2019 05:42:43 PM; USWEB5 -0-0/0.0-1