Deluxe Folding Table - 60 x 30", Adjustable Height, Yellow

Strong and sturdy – built to last. Wobble-free.
  • 3 steel supports provide extra strength and durability.
  • Blow-molded polyethylene top. Stain resistant.
  • Steel legs adjust from 22" to 32" in 1" increments.
  • Folds to 2 1/2" thickness for easy storage.
  • Folding Chairs and Table Dollies available.
5 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
L x W x H
COLOR SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-2228Y 60 x 30" x 22-32" Yellow Rectangle 250 39 $200 $190  ADD
DROP SHIPS ASSEMBLED IN 5 DAYS VIA MOTOR FREIGHT FROM AR
COLOR:
  • Legs/Frame: Black
THICKNESS:
  • Legs: 18 gauge steel
FEATURES:
  • Textured top
SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.5 Desk Standards.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT152 x 76 x 56-81 cm60 x 30 x 22-32"
CAPACITY113 Kg250 lbs.
WEIGHT18 Kg39 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 06:14:14 AM; USWEB6 -0-0/0.0-1