Wide Span Storage Rack - Particle Board, 72 x 36 x 60"

Store and unload heavy, bulky items with convenient four-way access to shelves.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 3 shelves hold up to 1,200 lbs. each.
  • Smooth, solid 5/8" board eliminates item fall-through.
  • Includes shelf supports and particle boards.
  • Additional Particle Board Shelves available.
    Free Offer
    FREE H-2215 RUBBER MALLET WITH ANY
    $200+ ORDER OF WIDE SPAN SHELVING.
    Use sale code SP230 at checkout.

    Boltless, Fast Snap-In
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2200 723660" 3 6 1,200 214 $353 $339  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 3.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 1,200 lbs with casters.
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Center Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY544 Kg1,200 lbs.
WEIGHT97 Kg214 lbs.
WIDTH x DEPTH x HEIGHT183 x 91 x 152 cm72 x 36 x 60"
PARTS:
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Rack
  • H-1528-BEAM Front/Back Shelf Support for Wide Span Storage Racks - 72"
  • H-1965-CONCT Tie Plate for Wide Span Storage Rack
  • H-2188-LRA36 Outside Shelf Support for Wide Span Storage Racks - 36"
  • H-2188-POST Post for Wide Span Shelving Racks - 60"
  • H-2192-CTR Center Shelf Support for Wide Span Storage Racks - 36"
  • H-2200-ADD Additional Shelf for Wide Span Storage Racks - 72 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/25/2021 02:24:10 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000