Search

46" Square Picnic Tables - Red

Uline loves these! Attractive, rugged and built to last. Give your corporate office patio an upscale look.
  • Thermoplastic coating withstands heat, cold and all weather elements.
  • High gloss, smooth surface allows for easy spray paint and graffiti removal.
  • 9 gauge expanded metal with 2" black steel frame.
  • Rounded corners for added safety.
  • Mounting hardware available: H-2300 for square or round tables.
  • Umbrella and Base also available.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2126R 46" Square 80 x 80 x 30 1/2" 265 $720 $670 ADD
DROP SHIPS IN 1 DAY FROM NC UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Umbrella Hole: 2"
  • Seat: 38 1/2 x 11 3/4" (L x W)

MATERIAL:
  • Frame: Black powder coated galvanized steel
  • Legs: Black powder coated
  • Tabletop and Seats: Coated with Thermoplastic

WEIGHT CAPACITY:
  • Each Seat: 300 lbs

USAGE:
  • UV protection is in coating

MOUNTING HARDWARE: (Sold Separately from Tables)
  • Includes: 4 clamps, 1 drill bit, and 8 screws


AVAILABLE PARTS FOR THE H-2126R:
  • H-2300 46" Table Mounting Hardware
H-2126R - 46" Square Picnic Tables - Red
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/30/2016 05:01:21 AM; --