Casters for Industrial Packing Table - Set of 4

Add mobility to Packing Tables.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE/
SET
ADD TO
CART
H-1870 4 casters 16 OVERSTOCK SALE!  $69
   Terms of Sale
ADD
SHIPS VIA UPS
Ships from Uline CA, WA, TX
DIMENSIONS:
  • Diameter: 5"
  • Width: 1 1/4"
  • Mount Height: 6 1/2" 
  • Stem: 15/16" long, 3/8" diameter
  • Plate: 2 5/8 x 4 3/4" (W x L)
  • Thread Size: 14

THICKNESS:
  • Plate: 0.118"

MATERIAL:
  • Wheel & Hub: Polypropylene
  • Frame: Zinc plated steel (Resists rust & corrosion)

COMPATIBILITY:
  • Only compatible with Industrial Packing Tables.
    • Fits 30" or 36" deep units.
    • Fits flared leg or adjustable-height legs.
  • Not compatible with H-4834 and H-4835 Leg Height Extenders.

FEATURES:
  • Stem Type: Threaded
  • Swivel Bearing Type: Ball
  • Wheel Hardness: 90 A

CAPACITY:
  • 450 lbs per kit 

COLOR:
  • Black


SPECIFICATIONSMETRICIMPERIAL
WEIGHT7 Kg16 lbs.
H-1870 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/23/2019 02:59:50 PM; USWEB7 -0-0/0.0-1