Rubbermaid® Office Recycling Container - 3 Gallon, Green

Sturdy containers hold paper, cans and bottles for recycling.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
3 6+
H-1858G Office 3 Gallon 11 x 8 x 12" 1 $7 $6 ADD
DIMENSIONS:
  • Actual (Outside): 11 1/4 x 8 1/4 x 12" (L x W x H)
  • Inside: 10 3/4 x 7 5/8 x 11 7/8" (L x W x H)
  • Bottom: 9 1/2 x 6 1/4" (L x W)

CAPACITY:
  • Actual: 3.4 gallons
  • 13 5/8 quarts
  • Weight: 15 lbs


MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)

TEMPERATURE:
  • -20 to 150 F

FEATURES:
  • Recycling logos are hot stamped.

RECYCLING:
  • Recycled Content:
    • Post-consumer: 20%


SPECIFICATIONSMETRICIMPERIAL
CAPACITY11 L3 gal.
LENGTH x WIDTH x HEIGHT28 x 20 x 30 cm11 x 8 x 12"
WEIGHT454 g1 lbs.
ACCESSORIES:
  • S-15511 Uline Economy Coreless Trash Liners - .23 Mil, 7 Gallon
H-1858G -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
04/20/2019 11:51:04 AM; USWEB7 -0-0/0.0-1