Search

Flat Lid for 10 Gallon Brute® Container - Blue

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1855BLU 10 Gallon 1 x 15" 1 $8 $7 $6 ADD
DIMENSIONS
  • Actual- Outside: 1 x 16" (H x D)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE: -20 to 140 F

FEATURES:
  • UV Protectant

SPECIFICATIONS:
  • Certified to NSF Standard 2 and NSF Standard 21
  • Gray, white, and yellow flat lids are USDA Compliant.


H-1855BLU - Flat Lid for 10 Gallon Brute® Container - Blue
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/25/2016 10:38:59 PM; --