Standard Shop Desk

Organize paperwork in busy shipping/receiving areas.
  • 4 compartment organizer, locking drawer, slanted writing surface.
  • Adjustable legs: 36 to 42 1/2".
  • Set of 4 lockable Casters sold separately.
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1799 Standard Slanted Top Slanted 34 1/2 x 30" 88 $245 $235  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS: 
  • Dimensions in the chart refer to the desktop area. 
  • Writing Surface:
    • Slopes Back to Front: 2"
    • Height: 36 - 42 1/2"
  • Total Height: 45 - 51 1/2"
  • Drawer (Inside): 22 1/2 x 15 7/8 x 4" (W x D x H) 
  • Four Compartment Organizer: 34 1/2 x 12 x 7 3/4" (W x D x H) 
  • Lower Shelf: 34 3/8 x 15 1/4" (W x D)
  • Adjustable Legs: 1 1/2" increments
MATERIAL:  
  • Powder coated steel
FEATURES:
  • Drawer: Keyed alike  
CAPACITY:
  • Top: 300 lbs
  • Lower Shelf: 75 lbs
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH88 x 76 cm34 1/2 x 30"
WEIGHT40 Kg88 lbs.
Add to Shopping List
10/15/2021 04:57:38 PM; USWEB12 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000