Collapsible Wire Container with Lid - 48 x 40 x 36 12"

Store and quickly identify large, bulky items.
  • Easy access with fold-down gate.
  • Zinc-coated steel. Open mesh construction allows excellent ventilation.
  • Stackable, with or without casters.
  • Folds down for easy storage.
  • 4-way forklift access.

    Collapsible Wire Containers
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1735 No Casters w/ Lid 48 x 40 x 36 1/2" 4,000 lbs. 184 lbs. $350 $340 $330  ADD
SHIPS VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Inside:
    • 46 x 38 x 30" (L x W x H)
    • Height with Lid Closed: 28 1/2"
  • Fold-down Gate: 48.2 x 14" (L x H)
  • Mesh Pattern: 2"
  • Distance Between Feet:
    • Length Side: 43 1/2"
    • Width Side: 30 1/2"
  • Collapsed Height: 10"
MATERIAL:
  • Wire: 3 gauge
COMPATIBILITY:
  • Lock not included.
  • S-9744 Totes shown in container in catalog photo.
    • Other Compatible Round Trip Totes:
Model #SizeQty
S-12676
15.2 x 10.9 x 9.7"30 totes
S-20588
21.8 x 15.2 x 9.3"15 totes
S-9744
21.8 x 15.2 x 12.9"10 totes
S-9745
26.9 x 16.9 x 12.5"6 totes
S-9746
23.9 x 19.6 x 12.6"4 totes
S-20589
27.9 x 20.6 x 15.25"4 totes
S-12677
30 x 22 x 20 1/2"2 totes
CAPACITY:
  • Stacking Height (4):
    • Max Load Weight: 16,000 lbs
    • Do not exceed 4,000 lbs per level.
  • Weight capacity is based on evenly distributed loads.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT122 x 102 x 93 cm48 x 40 x 36 1/2"
WEIGHT CAPACITY1814 Kg4,000 lbs.
SHIPPING WEIGHT83 Kg184 lbs.
ACCESSORIES:
  • H-7371 Caster Set for Collapsible Wire Containers
Add to Shopping List
10/17/2021 08:11:53 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000