Lightweight Export Pallet - 48 x 40"

ECONOMICAL

Sturdy, cost-effective pallet - Ideal for one-way shipping.
  • Stack 60 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • Durable, injection-molded plastic won't rot or split.
  • 4-way forklift access and 9-legged support.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 25+
H-1730 48 x 40" 3,000 lbs. 1,200 lbs. 14 lbs. $25 $25 $25  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 48.7 x 40.6 x 5.4"
  • Additional dimensions in the Instructions.
USAGE:
  • Wire Decking must be used if using with a Pallet Rack.
  • If pallet becomes wet a gel substance may form.
    • To remove, scrub or power wash with a salt solution.
MATERIAL:
  • ACM (Advanced Composite Material)
TEMPERATURE:
  • 30° - 120° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recycled Content: 100%
STYLE:
  • Drain holes in legs.
SPECIFICATIONS:
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH122 x 102 cm48 x 40"
FLOOR WEIGHT CAPACITY1361 Kg3,000 lbs.
FORK WEIGHT CAPACITY544 Kg1,200 lbs.
SHIPPING WEIGHT6 Kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
05/27/2023 07:34:50 PM; USWEB11 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000