Standard Flammable Storage Cabinet - Self-Closing Doors, Yellow, 45 Gallon

Ensure safety and provide storage for your flammable or combustible liquids.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA and OSHA Standards. FM Approved.
  • For aerosols, gasoline and flammable liquids.
  • Doors automatically close if temperature reaches 165°F.
  • To comply with NFPA 1 fire code, the self-closing cabinet is required in the following states: AK, CA, HI, ID, MT, NC, NV, OR, UT, and WA.

Option is unavailable; the next option is selected
Specify Color:
12 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1564S-Y Standard 43 x 18 x 65" 45 2 291 $955 $935  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 39.8 x 14.8 x 61.1" (W x D x H)
  • Shelves (Actual): 39 3/8 x 14" (W x D)
MATERIAL:
  • Shelves: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 325° F for 10 minutes
FEATURES:
  • Three-Point locking system. (2 keys included)
  • Flammable safety label on door.
  • Shelf adjusts in 3" increments.
  • Dual vents (top & bottom) have built-in flame arresters.
    • Do not remove built-in flame arresters without consulting a professional engineer.
CAPACITY:
  • Sump: 5 gallons
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x DEPTH x HEIGHT109 x 46 x 165 cm43 x 18 x 65"
CAPACITY170 L45 gal.
WEIGHT132 Kg291 lbs.
ACCESSORIES:
  • H-1563-ADD Additional Shelf for Standard Flammable Storage Cabinets - 30 and 45 Gallon
PARTS:
  • H-2219-KEYS Extra Set of Keys for Safety Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/20/2021 01:03:38 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000