Bin Storage Cabinet - 36 x 24 x 78", 138 Black Bins

Protect all your expensive tools and parts from dust, damage and theft.
  • Rugged all-welded 16 gauge steel cabinet. Powder-coated finish.
  • Easily adjustable bins hang on louvered panels.
  • Doors have 3-point locking system – Keys included.
  • (48) 5 1/2 x 4 x 3", (48) 7 1/2 x 4 x 3",
    (24) 11 x 5 1/2 x 5", (12) 15 x 8 x 7" and
    (6) 15 x 16 1/2 x 7" bins.
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
CABINET SIZE
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1491BL 138 Black Bin Cabinet 0 36 x 24 x 78" 323 $1,231 $1,143  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:  
  • Inside: 35 3/4 x 22 1/8 x 73"
  • Plastic Bins (Inside):
    • S-12413BL: 4 7/8 x 3 9/16 x 2 5/8"
    • S-12414BL: 6 13/16 x 3 1/2 x 2 5/8"
    • S-12415BL: 10 1/4 x 4 5/8 x 4 1/2"
    • S-12419BL: 13 3/4 x 6 7/8 x 6 3/8"
    • S-12420BL: 13 13/16 x 14 15/16 x 6 5/16"
CAPACITY:  
  • Total: 1,000 lbs  
  • Each Door: 125 lbs
COLOR:  
  • Cabinet: Dark Gray
ACCESSORIES:  
  • Shelves: H-1778SHELF (3 Pack)
SPECIFICATIONSMETRICIMPERIAL
CABINET WIDTH x DEPTH x HEIGHT91 x 61 x 198 cm36 x 24 x 78"
WEIGHT147 kg323 lbs.
ACCESSORIES:
  • S-12413D Stackable Bin Dividers - 5 1/2 x 3"
  • S-12414D Stackable Bin Dividers - 7 1/2 x 3"
  • S-12415D Stackable Bin Dividers - 11 x 5"
  • S-12419D Stackable Bin Dividers - 15 x 7"
  • S-12552 Stackable Bin Label Holders and Inserts - 3 x 1"
  • S-15578 Stackable Bin Label Holders and Inserts - 4 x 1 3/4"
  • S-20789 Stackable Bin Lids - 5 1/2 x 4"
  • S-20790 Stackable Bin Lids - 7 1/2 x 4"
  • S-20792 Stackable Bin Lids - 11 x 5 1/2"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/22/2020 11:28:05 PM; USWEB8 -0-0/0.0-1