Rubbermaid® Brute® Trash Can Dome Lid - 55 Gallon, Gray

Heavy duty plastic construction resists denting, bending or cracking.
  • Tough and lightweight. Self-closing swing door keeps trash and odors out of sight.
  • Use with 55 Gallon Brute® Trash Can. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1475GR 55 Gallon 14 x 27" 14 $145 $140 $135  ADD
DIMENSIONS
  • Outside (Actual): 14 1/2 x 27 1/4" (H x Diam)
  • Opening: 14 1/2 x 7 5/8" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
COMPATIBILITY: 
  • Also works with H-3689 55 Gallon Uline Trash Can.
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D36 x 69 cm14 x 27"
WEIGHT6 Kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 02:34:08 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000