Rubbermaid® Towable Tilt Truck - 1 Cubic Yard, Black

Less expensive than robots. Tow tons of trash, corrugated or bubble.
  • Safely link up to 3 trucks at a time. Tow up to 5 mph.
  • Leakproof polyethylene body won't dent or corrode.
  • Tubular steel frame. Includes heavy-duty tow bar and hitch pin.
  • 2 large 16" pneumatic wheels, 2 swivel non-marking casters.
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1380-TOW Towable Concrete, Metal
Parts, Steel Debris
1 2,100 16" 73 x 34 x 44" 178 OVERSTOCK SALE!  $1,100
Regular Price $1,620
   Terms of Sale
 ADD
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.8 cu. M1 cu. yd.
CAPACITY953 Kg2,100 lbs.
WHEEL SIZE30 cm12"
OVERALL LENGTH x WIDTH x HEIGHT185 x 86 x 112 cm73 x 34 x 44"
WEIGHT51 Kg112 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/21/2021 09:52:50 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000