Work Stool - Fabric, Blue

All-purpose stools with adjustable seat and footring for a custom fit.
  • Provides additional cushioning for maximum comfort.
  • Easy assembly. No tools required.
  • Optional Casters provide mobility on carpet and hard surfaces. Sold separately.

Option is unavailable; the next option is selected
Specify Color:
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1376BLU Fabric 18 x 17" 300 22-32" 34 $239 $229  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 17 1/2 x 17 x 2 1/2" (W x D x Thickness)
  • Back:
    • 16 1/2 x 10 x 1 1/2" (W x H x Thickness)
    • Vertical Adjustment Range: 2 1/4"
    • Horizontal Adjustment Range: 2"
  • Footring:
    • Diameter: 18"
    • Adjusts from approx. 3" to 12" above the base.
MATERIAL:
  • Footring: Chrome-plated
FEATURES:
  • Pneumatic height adjustment.
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
SPECIFICATIONSMETRICIMPERIAL
SEAT WIDTH x DEPTH46 x 43 cm18 x 17"
CAPACITY136 Kg300 lbs.
ADJUSTABLE HEIGHT56-81 cm22-32"
WEIGHT15 Kg34 lbs.
ACCESSORIES:
  • H-1375WH Casters for Office Chairs and Work Stools
PARTS:
  • H-4832 Glides for Office Chairs and Work Stools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/21/2021 05:12:23 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000