Lok-Tyle Ramp and Corners - Yellow

POOLS AND LOCKER ROOMS

Recommended for wet, slippery high traffic areas such as pools, locker rooms and saunas.
  • Beveled ramps and corners provide safe access to mat surface.
  • Keeps spills and standing water away from shoes.
  • Fully modular - Locks together to make any size mat.
  • Durable, chemical-resistant PVC.
  • Use with Lok-Tyle Mats, sold separately.

    Lok-Tyle™ Mats

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE SIZE THICKNESS QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-1329Y Ramp
Corner
2 x 12"
2 x 2"
9/16" 16
4
$40 $38  ADD
Ramps and Corners are sold together in one box – 16 Ramps and 4 Corners.
MATERIAL:
  • PVC (Polyvinyl Chloride)
FEATURES:
  • For foot traffic only.
  • Resistant to industrial chemicals.
USAGE:
  • Cut tabs off ramps to connect to male edges of tiles.
SPECIFICATIONS:
  • NSF approved
SPECIFICATIONSMETRICIMPERIAL
SIZERamp 51mm x 30 cm, Corner 2 x 2 mmRamp 2 x 12", Corner 2 x 2"
THICKNESS14 mm9/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/23/2021 09:42:35 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000