YETI® Wheeled Cooler

Rugged cooler built for the long haul.
  • Gasketed lid shuts like a freezer door.
  • Thick rubber latches. 7" solid rubber wheels.
  • Holds 46 12-oz. cans and ice.

    FREE OFFER
    Free upon request with any
    Uline order of $10,000 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(QT.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12895T Wheeled Cooler 28 x 19 x 20" 50 $475  ADD
DIMENSIONS: 
  • Inside: 19.1 x 11.4 x 14.1" (L x W x H)
FEATURES: 
  • Fits (82) 12 oz cans without ice. 
  • Fits 64 lbs of just ice.
MODEL NUMBER: 
  • Yeti® Tundra Haul® Wheeled Cooler
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 04:32:48 PM; USWEB25