Collapsible Bulk Container - 48 x 45 x 25"

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Collapsible and stackable - Stacks up to 4 high.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access.
  • Optional Lid and Dolly available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1270 48 x 45 x 25" 1,500 lbs. 114 lbs. $320 $310 $300 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 44.3 x 41.6 x 18.5" (L x W x H)
  • Drop Door Opening: 33 X 12.4" (W X H)
  • Collapsed Height: 13.1"
  • Fork Opening Height: 3 1/2"

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • Maximum: 140 F

FEATURES:
  • Solid bottom
  • Doors open on length side.
  • Lid: Lockable only by drilling holes and using cable locks.
  • Stackable in both collapsed and upright positions.
  • 4-way pallet truck access.

CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Stacking Strength (Not exceeding max load weight):
    • Fork: 4 containers
    • Floor: 6 containers

USAGE:
  • Labeling Options:
    • S-5492- 4 x 6" White Laser Labels
    • S-7420- 4 x 6" Desktop Thermal Transfer Labels
    • S-6802- 4 x 6" Desktop Direct Thermal Labels

SPECIFICATIONS:
  • No UV Protection.
  • Not a watertight container.


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT122 x 114 x 64 cm48 x 45 x 25"
WEIGHT CAPACITY680 kg1,500 lbs.
SHIPPING WEIGHT52 kg114 lbs.
H-1270 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 05:27:59 PM; USWEB6 -0-0/0.0-1