Steel Drum Dolly - 55 Gallon

Move 55-gallon drums up to 1,000 lbs. with ease.
  • Deep 2½" lip frames help stabilize drums.
  • All-welded construction.
  • Four 3 x 1½" polypropylene swivel casters.
MODEL
NO.
DESCRIPTION FITS
DRUM SIZE
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1234 Steel 55 Gallon 1,000 27 $67 $61  ADD
DIMENSIONS:
  • Overall Height: 6 3/4"
  • Diameter:
    • Inside: 24"
    • Outside: 24 1/4"
THICKNESS:
  • 9 gauge
COMPATIBILITY:
  • Round or square drums up to 24".
REPLACEMENT CASTERS:
  • 3" Polypropylene, Swivel: H-1234CASTER
SPECIFICATIONSMETRICIMPERIAL
FITS DRUM SIZE208 L55 gal.
CAPACITY454 Kg1,000 lbs.
WEIGHT12 Kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/28/2021 12:27:19 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000