Suncast® Vertical Storage Shed - 32 x 25 x 72"

Store and protect sports equipment, landscaping tools and bikes.
  • Grid floor keeps brooms and mops in place.
  • Weather-resistant plastic won't rust or rot.
  • Interlocking panels assemble in less than 30 minutes.
  • Flooring included. Keeps out moisture and dirt.
  • Doors can be Padlocked.
MODEL
NO.
DESCRIPTION CAPACITY
(CU. FT.)
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1230-S1 Suncast® Vertical Shed 22 32 x 25 x 72" 68 $249 $239  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 27 x 20 x 69" (W x D x H)
  • Opening Width: 27"
COMPATIBILITY:
  • Not compatible with Rubbermaid® Shelves.
  • Other Compatible Padlocks:
TypeExceptions
(Not Compatible)
SteelH-4475
H-4476
H-5664
H-5665
H-5666
H-5667
Bluetooth®H-7799
Flexible Locks
SPECIFICATIONSMETRICIMPERIAL
CAPACITY6.7 cu. M22 cu. ft.
WIDTH x DEPTH x HEIGHT81 x 64 x 183 cm32 x 25 x 72"
WEIGHT31 Kg68 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/21/2021 07:57:27 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000