Heavy Duty Metal Storage Cabinet - 36 x 24 x 78", Unassembled, Black

Attractive enough for your office, tough enough for the warehouse.
  • Heavy-gauge steel construction.
  • Locking doors.
  • Adjustable shelves have 200 lb. capacity each.
  • 24" deep for extra storage space.
  • Ships unassembled.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO.
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-1223BL Heavy Duty 36 x 24 x 78" 5 200 157 $565 $540  ADD
SHIPS VIA MOTOR FREIGHT
Limit 2.
DIMENSIONS:
  • Inside: 36 x 23 x 73"
  • Shelves:
    • Usable: 35 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Door Frame, Header & Sill: 16 gauge
  • Bottom: 20 gauge
  • Doors: 21 gauge
  • Shelves, Sides, Back & Top: 22 gauge
MATERIAL:
  • Powder coated
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
FEATURES:
  • 3-point locking system
  • Shelves:
    • Four adjustable
    • Adjust in 2" increments.
CAPACITY:
  • Fixed Bottom Shelf: 200 lbs
  • Total Unit: 1,100 lbs
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS WIDTH x DEPTH x HEIGHT91 x 61 x 198 cm36 x 24 x 78"
SHELF CAPACITY91 Kg200 lbs.
WEIGHT71 Kg157 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/16/2021 02:56:27 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000